Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6904LLU
- Zoro # G823435840
product price:Â
$
93.39
/ea
Key Features
Ring Material
Steel
Ball Material
Alloy Steel
Series
DGBB
Outside Diameter
37 mm
Maximum Speed
12,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6904LLU
- Zoro #
- G823435840
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- Series
- DGBB
- Maximum Speed
- 12,000 RPM
- Internal Clearance
- CN
- Lubricant Material
- Shell Alvania #2
- Industry Number
- 6904
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Seal Material
- Nitrile
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Seal Type
- Contact
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2