Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6905
Zoro # G223436836
product price:Â
$
70.99
/ea
Key Features
Outer Ring Width
9 mm
Maximum Temperature
248 Degrees F
Ring Material
Steel
Series
DGBB
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6905
- Zoro #
- G223436836
- UPC #
- -
- Country of Origin
- Japan
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Series
- DGBB
- Cage Material
- Steel
- Industry Number
- 6905
- Maximum Speed
- 16,000 RPM Grease
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Closure
- Open
- Internal Clearance
- CN
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Ball Material
- Alloy Steel
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Open, Outer Ring Width 9 mm, Outside Diameter 42 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0