Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6907LLU
- Zoro # G023437507
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Maximum Speed
7,100 RPM
Bearing Lubrication
Maintenance-Free
Outer Ring Width
10 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6907LLU
- Zoro #
- G023437507
- UPC #
- -
- Country of Origin
- Japan
- ABEC Rating
- 1
- Item
- Radial Ball Bearing
- Maximum Speed
- 7,100 RPM
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Seal Material
- Nitrile
- Lubricant Material
- Shell Alvania #2
- Closure
- Double Sealed
- Outer Ring Type
- Straight
- Internal Clearance
- CN
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Seal Type
- Contact
- Minimum Temperature
- -22 Degrees F
- Industry Number
- 6907
- Series
- DGBB
- Ring Material
- Steel
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 55 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.