Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6908
- Zoro # G923434347
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
12 mm
Cage Material
Steel
Series
DGBB
Industry Number
6908
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6908
- Zoro #
- G923434347
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Series
- DGBB
- Industry Number
- 6908
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Closure
- Open
- Maximum Speed
- 11,000 RPM Grease
- ABEC Rating
- 1
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0