Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6908LLB
Zoro # G823436854
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-22 Degrees F
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Industry Number
6908
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6908LLB
- Zoro #
- G823436854
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 62 mm
- Outer Ring Width
- 12 mm
- Bore Diameter
- 40 mm
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.