Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6909
- Zoro # G523434990
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
68 mm
Flange Type
Non-Flanged
Bore Diameter
45 mm
Ball Material
Alloy Steel
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6909
- Zoro #
- G523434990
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 68 mm
- Bore Diameter
- 45 mm
- Outer Ring Width
- 12 mm
Details
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- CN
- Industry Number
- 6909
- ABEC Rating
- 1
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 9,800 RPM Grease
- Series
- DGBB
- Cage Material
- Steel
- Ring Material
- Steel
- System of Measurement
- Metric
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 68 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0