Shop NTN

Deep Groove Ball Bearing

  • Mfr # 6910ZZ

  • Zoro # G323432165


product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Outer Ring Type
Straight
Maximum Temperature
248 Degrees F
Minimum Temperature
-22 Degrees F
Seal Type
Non-Contact
Series
DGBB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6910ZZ
Zoro #
G323432165
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
72 mm
Outer Ring Width
12 mm
Bore Diameter
50 mm

Details

Outer Ring Type
Straight
Maximum Temperature
248 Degrees F
Minimum Temperature
-22 Degrees F
Seal Type
Non-Contact
Series
DGBB
Flange Type
Non-Flanged
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Lubricant Material
Shell Alvania #2
Cage Material
Steel
Shield Material
Steel
Maximum Speed
8,900 RPM
Item
Radial Ball Bearing
Ball Material
Alloy Steel
Ring Material
Steel
Internal Clearance
CN
Closure
Double Shielded
ABEC Rating
1
Industry Number
6910
ISO Rating
Class 0
Miniature Bearing
No
Number of Rows
One

Description

Radial Ball Bearing, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 72 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2

Ratings & reviews