Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6911LLU
Zoro # G123434109
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-22 Degrees F
Seal Type
Contact
Ring Material
Steel
Outside Diameter
80 mm
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6911LLU
- Zoro #
- G123434109
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 80 mm
- Bore Diameter
- 55 mm
- Outer Ring Width
- 13 mm
Description
Radial Ball Bearing, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 80 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2