Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6911ZZ
- Zoro # G423437800
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
55 mm
Internal Clearance
CN
Industry Number
6911
Bearing Lubrication
Maintenance-Free
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6911ZZ
- Zoro #
- G423437800
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 55 mm
- Outer Ring Width
- 13 mm
- Outside Diameter
- 80 mm
Description
Radial Ball Bearing, Bore Diameter 55 mm, Closure Double Shielded, Outer Ring Width 13 mm, Outside Diameter 80 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.