Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6912
- Zoro # G723437500
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Minimum Temperature
-22 Degrees F
Industry Number
6912
Ring Material
Steel
Outer Ring Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6912
- Zoro #
- G723437500
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 13 mm
- Bore Diameter
- 60 mm
- Outside Diameter
- 85 mm
Details
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Industry Number
- 6912
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- Cage Material
- Steel
- Closure
- Open
- Series
- DGBB
- ABEC Rating
- 1
- Maximum Speed
- 7,600 RPM Grease
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 60 mm, Closure Open, Outer Ring Width 13 mm, Outside Diameter 85 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0