Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6913
Zoro # G023437514
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Ring Material
Steel
Ball Material
Alloy Steel
Maximum Speed
7,000 RPM Grease
Series
DGBB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6913
- Zoro #
- G023437514
- UPC #
- -
- Country of Origin
- Japan
- Internal Clearance
- CN
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- Maximum Speed
- 7,000 RPM Grease
- Series
- DGBB
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Industry Number
- 6913
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Minimum Temperature
- -22 Degrees F
- ABEC Rating
- 1
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Number of Rows
- One
- ISO Rating
- Class 0
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Open, Outer Ring Width 13 mm, Outside Diameter 90 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0