Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6913ZZ
- Zoro # G423435127
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
13 mm
Ball Material
Alloy Steel
Flange Type
Non-Flanged
Minimum Temperature
-22 Degrees F
Lubricant Material
Shell Alvania #2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6913ZZ
- Zoro #
- G423435127
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 13 mm
- Bore Diameter
- 65 mm
- Outside Diameter
- 90 mm
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Shielded, Outer Ring Width 13 mm, Outside Diameter 90 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2