Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6914
- Zoro # G023427539
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
Flange Type
Non-Flanged
Maximum Temperature
248 Degrees F
Maximum Speed
6,500 RPM Grease
Industry Number
6914
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6914
- Zoro #
- G023427539
- UPC #
- -
- Country of Origin
- Japan
- Closure
- Open
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 6,500 RPM Grease
- Industry Number
- 6914
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Cage Material
- Steel
- Internal Clearance
- CN
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Series
- DGBB
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 100 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0