Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6914LLU
Zoro # G223436959
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
ABEC Rating
1
Outside Diameter
90 mm
Maximum Speed
3,700 RPM
Outer Ring Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6914LLU
- Zoro #
- G223436959
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 90 mm
- Outer Ring Width
- 10 mm
- Bore Diameter
- 70 mm
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 90 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2