Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6916LLU
Zoro # G223436782
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
Shell Alvania #2
Cage Material
Steel
Outside Diameter
110 mm
Bore Diameter
80 mm
Outer Ring Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6916LLU
- Zoro #
- G223436782
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 110 mm
- Bore Diameter
- 80 mm
- Outer Ring Width
- 16 mm
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 110 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.