Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6917ZZ
- Zoro # G223430827
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Series
DGBB
Closure
Double Shielded
Maximum Temperature
248 Degrees F
Seal Type
Non-Contact
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6917ZZ
- Zoro #
- G223430827
- UPC #
- -
- Country of Origin
- Japan
- Series
- DGBB
- Closure
- Double Shielded
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Non-Contact
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- ABEC Rating
- 1
- Maximum Speed
- 5,400 RPM
- Lubricant Material
- Shell Alvania #2
- Shield Material
- Steel
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Straight
- Internal Clearance
- CN
- Industry Number
- 6917
- Ring Material
- Steel
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 85 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 120 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.