Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6918LLU
Zoro # G923436587
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Outer Ring Type
Straight
Outside Diameter
125 mm
System of Measurement
Metric
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6918LLU
- Zoro #
- G923436587
- UPC #
- -
- Country of Origin
- Japan
- Internal Clearance
- CN
- Item
- Radial Ball Bearing
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Seal Type
- Contact
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Sealed
- Series
- DGBB
- Industry Number
- 6918
- Lubricant Material
- Shell Alvania #2
- Maximum Speed
- 2,900 RPM
- Ball Material
- Alloy Steel
- Seal Material
- Nitrile
- Miniature Bearing
- No
- ISO Rating
- Class 0
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 125 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2