Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6920
Zoro # G423431129
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
4,500 RPM Grease
Minimum Temperature
-22 Degrees F
Flange Type
Non-Flanged
Cage Material
Steel
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6920
- Zoro #
- G423431129
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 20 mm
- Bore Diameter
- 100 mm
- Outside Diameter
- 140 mm
Details
- Maximum Speed
- 4,500 RPM Grease
- Minimum Temperature
- -22 Degrees F
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Ring Material
- Steel
- System of Measurement
- Metric
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Industry Number
- 6920
- ABEC Rating
- 1
- Internal Clearance
- CN
- Series
- DGBB
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 140 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0