Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6920LLU
Zoro # G523436628
product price:Â
$
1,151.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
140 mm
Series
DGBB
Closure
Double Sealed
Outer Ring Type
Straight
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6920LLU
- Zoro #
- G523436628
- UPC #
- -
- Country of Origin
- Japan
- Series
- DGBB
- Closure
- Double Sealed
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Maximum Speed
- 2,600 RPM
- Internal Clearance
- CN
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Seal Material
- Nitrile
- Minimum Temperature
- -22 Degrees F
- Cage Material
- Steel
- Lubricant Material
- Shell Alvania #2
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Alloy Steel
- Industry Number
- 6920
- ABEC Rating
- 1
- System of Measurement
- Metric
- Seal Type
- Contact
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 140 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.