Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6921
- Zoro # G623433879
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Flange Type
Non-Flanged
Maximum Temperature
248 Degrees F
Series
DGBB
Maximum Speed
4,300 RPM Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6921
- Zoro #
- G623433879
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 145 mm
- Outer Ring Width
- 20 mm
- Bore Diameter
- 105 mm
Details
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Maximum Speed
- 4,300 RPM Grease
- ABEC Rating
- 1
- Industry Number
- 6921
- Ball Material
- Alloy Steel
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Closure
- Open
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Relubricateable
- Ring Material
- Steel
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 105 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 145 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.