Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6922
- Zoro # G923434279
product price:Â
$
937.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
150 mm
Bore Diameter
110 mm
ABEC Rating
1
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6922
- Zoro #
- G923434279
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 150 mm
- Bore Diameter
- 110 mm
- Outer Ring Width
- 20 mm
Details
- ABEC Rating
- 1
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Cage Material
- Steel
- Series
- DGBB
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 4,100 RPM Grease
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Outer Ring Type
- Straight
- Closure
- Open
- Item
- Radial Ball Bearing
- Industry Number
- 6922
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 110 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 150 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.