Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6924
Zoro # G723434912
product price:Â
$
1,539.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Outside Diameter
165 mm
Maximum Speed
3,800 RPM Grease
ABEC Rating
1
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6924
- Zoro #
- G723434912
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Maximum Speed
- 3,800 RPM Grease
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Industry Number
- 6924
- Bearing Lubrication
- Relubricateable
- Outer Ring Type
- Straight
- Closure
- Open
- Cage Material
- Steel
- Internal Clearance
- CN
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Miniature Bearing
- No
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 120 mm, Closure Open, Outer Ring Width 22 mm, Outside Diameter 165 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0