Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6924ZZ
Zoro # G923437591
product price:Â
$
1,371.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,800 RPM
Ring Material
Steel
Series
DGBB
Seal Type
Non-Contact
Shield Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6924ZZ
- Zoro #
- G923437591
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 22 mm
- Outside Diameter
- 165 mm
- Bore Diameter
- 120 mm
Description
Radial Ball Bearing, Bore Diameter 120 mm, Closure Double Shielded, Outer Ring Width 22 mm, Outside Diameter 165 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2