Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6936
Zoro # G223434832
product price:Â
$
3,947.99
/ea
Free Shipping & Returns
Key Features
Flange Type
Non-Flanged
System of Measurement
Metric
Ring Material
Steel
Bore Diameter
180 mm
Industry Number
6936
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6936
- Zoro #
- G223434832
- UPC #
- -
- Country of Origin
- Japan
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Ring Material
- Steel
- Industry Number
- 6936
- Closure
- Open
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 2,400 RPM Grease
- Series
- DGBB
- Cage Material
- Steel
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Miniature Bearing
- No
- ISO Rating
- Class 0
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 180 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 250 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0