Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R10LLB
Zoro # G823432023
product price:Â
$
32.99
/ea
Key Features
Flange Type
Non-Flanged
Ring Material
Steel
Series
DGBB
Lubricant Material
Shell Alvania #2
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R10LLB
- Zoro #
- G823432023
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 1 3/8 in
- Bore Diameter
- 5/8 in
- Outer Ring Width
- 0.344 in
Details
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Series
- DGBB
- Lubricant Material
- Shell Alvania #2
- Closure
- Double Sealed
- Cage Material
- Steel
- Ball Material
- Alloy Steel
- Industry Number
- R10
- System of Measurement
- Inch
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Seal Material
- Nitrile
- Seal Type
- Non-Contact
- Internal Clearance
- CN
- Minimum Temperature
- -22 Degrees F
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- Maximum Speed
- 21,000 RPM
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 0.344 in, Outside Diameter 1 3/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.