Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R10LLU
Zoro # G723433922
product price:Â
$
32.99
/ea
Key Features
Bore Diameter
5/8 in
Ring Material
Steel
Maximum Speed
13,000 RPM
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R10LLU
- Zoro #
- G723433922
- UPC #
- -
- Country of Origin
- Japan
- Ring Material
- Steel
- Maximum Speed
- 13,000 RPM
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Outer Ring Type
- Straight
- ABEC Rating
- 1
- Seal Material
- Nitrile
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Lubricant Material
- Shell Alvania #2
- Flange Type
- Non-Flanged
- Industry Number
- R10
- System of Measurement
- Inch
- Closure
- Double Sealed
- Series
- DGBB
- Cage Material
- Steel
- Seal Type
- Contact
- Minimum Temperature
- -22 Degrees F
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 0.344 in, Outside Diameter 1 3/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.