Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R10ZZ
Zoro # G523436482
product price:Â
$
25.75
/ea
Key Features
Series
DGBB
Flange Type
Non-Flanged
Seal Type
Non-Contact
Ball Material
Alloy Steel
Maximum Speed
21,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R10ZZ
- Zoro #
- G523436482
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 0.344 in
- Outside Diameter
- 1 3/8 in
- Bore Diameter
- 5/8 in
Details
- Series
- DGBB
- Flange Type
- Non-Flanged
- Seal Type
- Non-Contact
- Ball Material
- Alloy Steel
- Maximum Speed
- 21,000 RPM
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Internal Clearance
- CN
- Ring Material
- Steel
- System of Measurement
- Inch
- Closure
- Double Shielded
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- R10
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Shield Material
- Steel
- Item
- Radial Ball Bearing
- Lubricant Material
- Shell Alvania #2
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 5/8 in, Closure Double Shielded, Outer Ring Width 0.344 in, Outside Diameter 1 3/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.