Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R12LLB
Zoro # G223437536
product price:Â
$
37.89
/ea
Key Features
System of Measurement
Inch
Lubricant Material
Shell Alvania #2
Outside Diameter
1 5/8 in
ABEC Rating
1
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R12LLB
- Zoro #
- G223437536
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 1 5/8 in
- Outer Ring Width
- 0.438 in
- Bore Diameter
- 3/4 in
Details
- System of Measurement
- Inch
- Lubricant Material
- Shell Alvania #2
- ABEC Rating
- 1
- Ring Material
- Steel
- Closure
- Double Sealed
- Series
- DGBB
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- Maximum Speed
- 18,000 RPM
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Seal Material
- Nitrile
- Seal Type
- Non-Contact
- Industry Number
- R12
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 0.438 in, Outside Diameter 1 5/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2