Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # R12LLU
- Zoro # G423437428
product price:Â
$
37.89
/ea
Key Features
Industry Number
R12
Outer Ring Type
Straight
Flange Type
Non-Flanged
Minimum Temperature
-22 Degrees F
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R12LLU
- Zoro #
- G423437428
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 0.438 in
- Outside Diameter
- 1 5/8 in
- Bore Diameter
- 3/4 in
Details
- Industry Number
- R12
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Series
- DGBB
- Seal Type
- Contact
- Seal Material
- Nitrile
- Lubricant Material
- Shell Alvania #2
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Cage Material
- Steel
- Maximum Speed
- 11,000 RPM
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 0.438 in, Outside Diameter 1 5/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.