Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R12LLUC3/EM
Zoro # G523437731
product price:Â
$
37.89
/ea
Key Features
Cage Material
Steel
Minimum Temperature
-22 Degrees F
Lubricant Material
Mobil Polyrex EM
Bearing Lubrication
Maintenance-Free
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R12LLUC3/EM
- Zoro #
- G523437731
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 3/4 in
- Outside Diameter
- 1 5/8 in
- Outer Ring Width
- 0.438 in
Details
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Lubricant Material
- Mobil Polyrex EM
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Flange Type
- Non-Flanged
- Series
- DGBB
- Closure
- Double Sealed
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 11,000 RPM
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Industry Number
- R12
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Seal Type
- Contact
- Seal Material
- Nitrile
Description
Radial Ball Bearing, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 0.438 in, Outside Diameter 1 5/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM