Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # R14LLU
- Zoro # G123436608
product price:Â
$
44.39
/ea
Key Features
Cage Material
Steel
Maximum Speed
9,700 RPM
Outer Ring Type
Straight
Industry Number
R14
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R14LLU
- Zoro #
- G123436608
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Maximum Speed
- 9,700 RPM
- Outer Ring Type
- Straight
- Industry Number
- R14
- Ball Material
- Alloy Steel
- Lubricant Material
- Shell Alvania #2
- Ring Material
- Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Seal Type
- Contact
- Minimum Temperature
- -22 Degrees F
- Seal Material
- Nitrile
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Series
- DGBB
- Item
- Radial Ball Bearing
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 7/8 in, Closure Double Sealed, Outer Ring Width 0.5 in, Outside Diameter 1 7/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.