Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # R16LLU
- Zoro # G723434950
product price:Â
$
46.15
/ea
Key Features
System of Measurement
Inch
Industry Number
R16
Outer Ring Width
0.5 in
Lubricant Material
Shell Alvania #2
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R16LLU
- Zoro #
- G723434950
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Inch
- Industry Number
- R16
- Lubricant Material
- Shell Alvania #2
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Seal Material
- Nitrile
- Seal Type
- Contact
- Internal Clearance
- CN
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 8,700 RPM
- Cage Material
- Steel
- ABEC Rating
- 1
- Series
- DGBB
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 1 in, Closure Double Sealed, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2