Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R20LLBC3/EM
Zoro # G823437837
product price:Â
$
54.39
/ea
Key Features
Ball Material
Alloy Steel
Seal Type
Non-Contact
Seal Material
Nitrile
Outside Diameter
2 1/4 in
Outer Ring Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R20LLBC3/EM
- Zoro #
- G823437837
- UPC #
- -
- Country of Origin
- Japan
- Ball Material
- Alloy Steel
- Seal Type
- Non-Contact
- Seal Material
- Nitrile
- Maximum Temperature
- 248 Degrees F
- Industry Number
- R20
- System of Measurement
- Inch
- Series
- DGBB
- Lubricant Material
- Mobil Polyrex EM
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Outer Ring Type
- Straight
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Sealed
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 12,000 RPM
Description
Radial Ball Bearing, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 0.5 in, Outside Diameter 2 1/4 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.