Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # R6LLU
- Zoro # G923430967
product price:Â
$
29.39
/ea
Key Features
Maximum Speed
24,000 RPM
Outer Ring Width
0.281 in
Cage Material
Steel
Minimum Temperature
-22 Degrees F
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6LLU
- Zoro #
- G923430967
- UPC #
- -
- Country of Origin
- France
- Maximum Speed
- 24,000 RPM
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- Internal Clearance
- CN
- Ball Material
- Alloy Steel
- Industry Number
- R6
- Seal Material
- Nitrile
- Outer Ring Type
- Straight
- Seal Type
- Contact
- Ring Material
- Steel
- System of Measurement
- Inch
- Lubricant Material
- Shell Alvania #2
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Double Sealed, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2