Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R8LLB
Zoro # G123437094
product price:Â
$
33.49
/ea
Key Features
Closure
Double Sealed
Industry Number
R8
Outside Diameter
1 1/8 in
Bearing Lubrication
Maintenance-Free
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8LLB
- Zoro #
- G123437094
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 1 1/8 in
- Outer Ring Width
- 0.313 in
- Bore Diameter
- 1/2 in
Details
- Closure
- Double Sealed
- Industry Number
- R8
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Seal Material
- Nitrile
- Internal Clearance
- CN
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Ring Material
- Steel
- Series
- DGBB
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Maximum Speed
- 26,000 RPM
- Lubricant Material
- Shell Alvania #2
- Outer Ring Type
- Straight
- Seal Type
- Non-Contact
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.