Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R8LLU
Zoro # G323437344
product price:Â
$
33.49
/ea
Key Features
Cage Material
Steel
ABEC Rating
1
System of Measurement
Inch
Industry Number
R8
Maximum Speed
18,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8LLU
- Zoro #
- G323437344
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 1 1/8 in
- Outer Ring Width
- 0.313 in
- Bore Diameter
- 1/2 in
Details
- Cage Material
- Steel
- ABEC Rating
- 1
- System of Measurement
- Inch
- Industry Number
- R8
- Maximum Speed
- 18,000 RPM
- Ring Material
- Steel
- Series
- DGBB
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- CN
- Outer Ring Type
- Straight
- Lubricant Material
- Shell Alvania #2
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- Seal Material
- Nitrile
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Seal Type
- Contact
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.