Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R8ZZ
Zoro # G823434096
product price:Â
$
29.55
/ea
Key Features
Maximum Temperature
248 Degrees F
Bearing Lubrication
Maintenance-Free
Lubricant Material
Shell Alvania #2
ABEC Rating
1
Outside Diameter
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8ZZ
- Zoro #
- G823434096
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 1 1/8 in
- Bore Diameter
- 1/2 in
- Outer Ring Width
- 0.313 in
Details
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Shell Alvania #2
- ABEC Rating
- 1
- Ring Material
- Steel
- Industry Number
- R8
- Cage Material
- Steel
- Outer Ring Type
- Straight
- System of Measurement
- Inch
- Minimum Temperature
- -22 Degrees F
- Seal Type
- Non-Contact
- Ball Material
- Alloy Steel
- Shield Material
- Steel
- Flange Type
- Non-Flanged
- Series
- DGBB
- Maximum Speed
- 26,000 RPM
- Closure
- Double Shielded
- Internal Clearance
- CN
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Double Shielded, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2