Zoro Homepage

Disc Bearing, 0.875 In. Hex Bore

  • Mfr # HPC014GP

  • Zoro # G1894977


product price: $59.15
/ea

Key Features

Bearing Type
Hex Bore, Cylindrical Outer Ring
Cage Material
Steel
Bore Dia.
0.875 in
Outside Dia.
2.0472 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPC014GP
Zoro #
G1894977
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.875 in
Outside Dia.
2.0472 in
Width
1 in
Outside Dia. Tolerance
+0/-0.0005 in
Bore Size Tolerance
+/-0.005 in
For Shaft Size
7/8 in
Overall Width
1 in
Outside Diameter
2.047 in
Bore Size
0.897 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Cylindrical Outer Ring
Cage Material
Steel
Static Load Capacity
1,750 lb
Max. RPM
5,900 RPM
ABEC Tolerance
1
Lubrication
Shell Alvania #3
Dynamic Load Capacity
3,150 lb
Seal Material
Nitrile Rubber
Bore Tolerance
+/-0.005 in
Bearing Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Ball Material
Steel
Maximum Speed
5,900 RPM
Number of Rows
One
Bearing Industry Number
HPC014GP
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Flange Type
Non-Flanged
Ring Material
Alloy Steel
Outer Ring Type
Straight
Dynamic Radial Load Capacity
14,000 N
ISO Rating
Class 0
Static Radial Load Capacity
1,765 lbf
Ring Material Grade
52179
Cage Type
Pressed
Bore Shape
Hex
Housing Material
Alloy Steel
ABEC Rating
1
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Closure
Double Sealed

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 0.897 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.047 in, Overall Width 1 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPC014GP, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 14,000 N, Flange Size Not Applicable, For Shaft Size 7/8 in, ISO Rating Class 0, Maximum Speed 5,900 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.