Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1 In. Hex Bore

  • Mfr # HPC100GP

  • Zoro # G1579812


product price: $60.89
/ea

Key Features

Bearing Type
Hex Bore, Cylindrical Outer Ring
Bore Dia.
1 in
Cage Material
Steel
Outside Dia.
2.4409 in
Width
0.9449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPC100GP
Zoro #
G1579812
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Outside Dia.
2.4409 in
Width
0.9449 in
Outside Dia. Tolerance
+0/-0.0005 in
For Shaft Size
1 in
Bore Size
1.027 in
Outside Diameter
2.44 in
Overall Width
0.944 in
Bore Size Tolerance
+/-0.005 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Cylindrical Outer Ring
Cage Material
Steel
Seal Material
Nitrile Rubber
Max. RPM
730 RPM
Lubrication
Shell Alvania #2
Static Load Capacity
2,500 lb
Dynamic Load Capacity
4,350 lb
ABEC Tolerance
1
Bearing Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+/-0.005 in
Ball Material
Steel
Dynamic Radial Load Capacity
19,500 N
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Flange Type
Non-Flanged
Closure
Double Sealed
Maximum Speed
730 RPM
Number of Rows
One
Ring Material Grade
52180
Bearing Industry Number
HPC100GP
Static Radial Load Capacity
2,540 lbf
ISO Rating
Class 0
ABEC Rating
1
Seal Type
Contact
Ring Material
Alloy Steel
Bore Shape
Hex
Cage Type
Pressed
Outer Ring Type
Straight
System of Measurement
Inch
Housing Material
Alloy Steel

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.027 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.44 in, Overall Width 0.944 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPC100GP, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 19,500 N, Flange Size Not Applicable, For Shaft Size 1 in, ISO Rating Class 0, Maximum Speed 730 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.