Zoro Homepage

Disc Bearing, 1 In. Hex Bore

  • Mfr # HPC100TPD

  • Zoro # G3211451


product price: $61.59
/ea

Key Features

Bearing Type
Hex Bore, Cylindrical Outer Ring
Cage Material
Steel
Bore Dia.
1 in
Outside Dia.
2.4409 in
Width
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPC100TPD
Zoro #
G3211451
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Outside Dia.
2.4409 in
Width
1.06 in
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter
2.44 in
Bore Size
1.027 in
For Shaft Size
1 in
Overall Width
0.944 in
Bore Size Tolerance
+/-0.005 in

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.027 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.44 in, Overall Width 0.944 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPC100TPD, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 19,500 N, Flange Size Not Applicable, For Shaft Size 1 in, ISO Rating Class 0, Maximum Speed 730 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.