Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1 In. Hex Bore

  • Mfr # HPS100GP

  • Zoro # G3186897


product price: $62.99
/ea

Key Features

Bearing Type
Hex Bore, Spherical Outer Ring
Bore Dia.
1 in
Cage Material
Steel
Outside Dia.
2.4409 in
Width
0.9449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS100GP
Zoro #
G3186897
UPC #
454735947695
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Outside Dia.
2.4409 in
Width
0.9449 in
Outside Dia. Tolerance
+0/-0.0005 in
For Shaft Size
1 in
Overall Width
0.944 in
Outside Diameter
2.44 in
Bore Size
1.027 in
Bore Size Tolerance
+/-0.005 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Dynamic Load Capacity
4,400 lb
Static Load Capacity
2,540 lb
Lubrication
Shell Alvania #2
ABEC Tolerance
1
Max. RPM
4,800 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Bore Tolerance
+/-0.005 in
Bearing Material
Steel
Ball Material
Steel
Bore Shape
Hex
Seal Type
Contact
Number of Rows
One
Maximum Speed
4,800 RPM
Cage Type
Pressed
Outer Ring Type
Spherical
Ring Material
Alloy Steel
Ring Material Grade
52188
Flange Type
Non-Flanged
ABEC Rating
1
Housing Material
Alloy Steel
Dynamic Radial Load Capacity
19,500 N
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Static Radial Load Capacity
2,540 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Bearing Industry Number
HPS100GP
ISO Rating
Class 0

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.027 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.44 in, Overall Width 0.944 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS100GP, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 19,500 N, Flange Size Not Applicable, For Shaft Size 1 in, ISO Rating Class 0, Maximum Speed 4,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.