Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1 In. Hex Bore

  • Mfr # HPS100TPD

  • Zoro # G6572772


product price: $56.99
/ea

Key Features

Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1 in
Outside Dia.
2.4409 in
Width
1.0866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS100TPD
Zoro #
G6572772
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Outside Dia.
2.4409 in
Width
1.0866 in
Outside Dia. Tolerance
+0/-0.0005 in
Bore Size
1.028 in
Outside Diameter
2.44 in
For Shaft Size
1 in
Overall Width
1.086 in
Bore Size Tolerance
+/-0.005 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
ABEC Tolerance
1
Max. RPM
730 RPM
Static Load Capacity
2,540 lb
Temp. Range
-13 Degrees to 250 Degrees F
Lubrication
Shell Alvania #3
Shield Material
Delrin Resin
Dynamic Load Capacity
4,400 lb
Bearing Material
Steel
Bore Tolerance
+/-0.005 in
Seal Material
Nitrile Rubber
Ball Material
Steel
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
19,600 N
System of Measurement
Inch
Maximum Speed
730 RPM
Static Radial Load Capacity
2,540 lbf
Ring Material Grade
52189
Closure
Double Sealed
Number of Rows
One
ISO Rating
Class 0
Outer Ring Type
Spherical
Minimum Temperature
-40 Degrees F
Bore Shape
Hex
Flange Type
Non-Flanged
Seal Type
Contact
Maximum Temperature
250 Degrees F
Cage Type
Pressed
Housing Material
Alloy Steel
ABEC Rating
1
Bearing Industry Number
HPS100TPD

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.028 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.44 in, Overall Width 1.086 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS100TPD, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 19,600 N, Flange Size Not Applicable, For Shaft Size 1 in, ISO Rating Class 0, Maximum Speed 730 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.