Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1 In. Sq. Bore

  • Mfr # DC208TT6

  • Zoro # G1687445


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Bore Dia.
1 in
Outside Dia.
3.1496 in
Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC208TT6
Zoro #
G1687445
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Outside Dia.
3.1496 in
Width
1.437 in
Outside Dia. Tolerance
+0/-0.0005 in
Bore Size
1.03 in
Overall Width
1.437 in
Outside Diameter
3.149 in
Bore Size Tolerance
+/-0.005 in
For Shaft Size
1 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Max. RPM
560 RPM
Dynamic Load Capacity
6,550 lb
Seal Material
Nitrile Rubber
Lubrication
Shell Alvania #3
Static Load Capacity
4,000 lb
ABEC Tolerance
1
Bearing Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+/-0.005 in
Ball Material
Steel
ABEC Rating
1
Seal Type
Contact
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Bearing Industry Number
DC208TT6
Resistance Properties
Corrosion Resistant
Ring Material
Alloy Steel
Housing Material
Alloy Steel
Cage Type
Pressed
Maximum Speed
560 RPM
Outer Ring Type
Straight
Bore Shape
Square
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Ring Material Grade
52105
Static Radial Load Capacity
4,002 lbf
Flange Type
Non-Flanged
Dynamic Radial Load Capacity
6,542 lbf
Number of Rows
One
ISO Rating
Class 0

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.03 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number DC208TT6, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable, For Shaft Size 1 in, ISO Rating Class 0, Maximum Speed 560 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.