Zoro Homepage

Disc Bearing, 1 In. Sq. Bore

  • Mfr # DS208TT6

  • Zoro # G3479192


product price: $63.19
/ea

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1 in
Outside Dia.
3.3755 in
Width
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS208TT6
Zoro #
G3479192
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Outside Dia.
3.3755 in
Width
1.1875 in
Outside Dia. Tolerance
+0/-0.0005 in
For Shaft Size
1 in
Overall Width
1.437 in
Outside Diameter
3.149 in
Bore Size Tolerance
+/-0.0005 in
Bore Size
1.03 in

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.03 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS208TT6, Bore Size Tolerance +/-0.0005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.