Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Hex Bore

  • Mfr # HPS102GP

  • Zoro # G3284915


product price: $70.49
/ea

Key Features

Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.125 in
Outside Dia.
2.8346 in
Width
1.4843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS102GP
Zoro #
G3284915
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
2.8346 in
Width
1.4843 in
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter
2.834 in
For Shaft Size
1 7/8 in
Bore Size
1.153 in
Bore Size Tolerance
+/-0.005 in
Overall Width
1.484 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Seal Material
Nitrile Rubber
Dynamic Load Capacity
5,750 lb
Lubrication
Shell Alvania #3
Bearing Material
Steel
ABEC Tolerance
1
Bore Tolerance
+/-0.005 in
Max. RPM
630 RPM
Static Load Capacity
3,450 lb
Temp. Range
-13 Degrees to 250 Degrees F
Ball Material
Steel
ISO Rating
Class 0
Outer Ring Type
Spherical
System of Measurement
Inch
Static Radial Load Capacity
3,440 lbf
Minimum Temperature
-40 Degrees F
Cage Type
Pressed
Bearing Industry Number
HPS102GP
Seal Type
Contact
Closure
Double Sealed
Ring Material Grade
52190
Bore Shape
Hex
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Housing Material
Alloy Steel
Flange Type
Non-Flanged
Dynamic Radial Load Capacity
25,700 N
Number of Rows
One
ABEC Rating
1
Maximum Speed
4,800 RPM

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.153 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.834 in, Overall Width 1.484 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS102GP, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 25,700 N, Flange Size Not Applicable, For Shaft Size 1 7/8 in, ISO Rating Class 0, Maximum Speed 4,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.