Zoro Homepage

Disc Bearing, 1.125 In. Hex Bore

  • Mfr # HPS102TR

  • Zoro # G1727241


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Bearing Type
Hex Bore, Spherical Outer Ring
Bore Dia.
1.125 in
Cage Material
Steel
Outside Dia.
2.8346 in
Width
1.4843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS102TR
Zoro #
G1727241
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
2.8346 in
Width
1.4843 in
Outside Dia. Tolerance
+0/-0.0005 in
For Shaft Size
1 1/8 in
Outside Diameter
2.834 in
Bore Size Tolerance
+/-0.005 in
Overall Width
1.484 in
Bore Size
1.153 in

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.153 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.834 in, Overall Width 1.484 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number HPS102TR, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 4,450 lbf, Flange Size Not Applicable, For Shaft Size 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.