Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Sq. Bore

  • Mfr # DC208TT

  • Zoro # G0592356


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Bore Dia.
1.125 in
Cage Material
Steel
Outside Dia.
3.1496 in
Width
1.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC208TT
Zoro #
G0592356
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
3.1496 in
Width
1.6875 in
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter
3.149 in
Bore Size Tolerance
+/-0.0005 in
Overall Width
1.687 in
Bore Size
1.18 in
For Shaft Size
1 1/8 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Dynamic Load Capacity
6,550 lb
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Bearing Material
Steel
Bore Tolerance
+0/-0.0005 in
ABEC Tolerance
1
Max. RPM
560 RPM
Static Load Capacity
4,000 lb
Lubrication
Shell Alvania #3
Ball Material
Steel
Ring Material Grade
52102
Number of Rows
One
System of Measurement
Inch
Dynamic Radial Load Capacity
6,542 lbf
Outer Ring Type
Straight
Bore Shape
Square
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
ABEC Rating
1
Housing Material
Alloy Steel
Bearing Industry Number
DC208TT
Closure
Double Sealed
Flange Type
Non-Flanged
Ring Material
Alloy Steel
Cage Type
Pressed
Static Radial Load Capacity
4,002 lbf
Maximum Speed
560 RPM
Seal Type
Contact
Minimum Temperature
-40 Degrees F

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.18 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number DC208TT, Bore Size Tolerance +/-0.0005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable, For Shaft Size 1 1/8 in, ISO Rating Class 0, Maximum Speed 560 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.