Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Sq. Bore

  • Mfr # DC208TT8

  • Zoro # G2196162


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Bore Dia.
1.125 in
Cage Material
Steel
Outside Dia.
3.1496 in
Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC208TT8
Zoro #
G2196162
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
3.1496 in
Width
1.437 in
Outside Dia. Tolerance
+0/-0.0005 in
Overall Width
1.437 in
For Shaft Size
1 1/8 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
3.149 in
Bore Size
1.18 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Max. RPM
560 RPM
Bearing Material
Steel
ABEC Tolerance
1
Lubrication
Shell Alvania #3
Static Load Capacity
4,000 lb
Seal Material
Nitrile Rubber
Dynamic Load Capacity
6,550 lb
Bore Tolerance
+/-0.005 in
Ball Material
Steel
Closure
Double Sealed
Static Radial Load Capacity
4,002 lbf
Bore Shape
Square
ISO Rating
Class 0
Cage Type
Pressed
Seal Type
Contact
Maximum Temperature
250 Degrees F
ABEC Rating
1
Housing Material
Alloy Steel
Outer Ring Type
Straight
Dynamic Radial Load Capacity
6,542 lbf
Bearing Industry Number
DC208TT8
Ring Material Grade
52106
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Number of Rows
One
Flange Type
Non-Flanged
Ring Material
Alloy Steel
Maximum Speed
560 RPM
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Resistance Properties
Corrosion Resistant

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.18 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DC208TT8, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.