Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Sq. Bore

  • Mfr # DC208TTR17

  • Zoro # G3506535


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Bore Dia.
1.125 in
Outside Dia.
3.3755 in
Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC208TTR17
Zoro #
G3506535
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
3.3755 in
Width
1.437 in
Outside Dia. Tolerance
+0/-0.0006 in
For Shaft Size
1 1/8 in
Bore Size
1.18 in
Overall Width
1.437 in
Bore Size Tolerance
+/-0.007 in
Outside Diameter
3.375 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Lubrication
Shell Alvania #3
Bore Tolerance
+0/-0.007 in
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Max. RPM
560 RPM
Dynamic Load Capacity
6,550 lb
Static Load Capacity
4,000 lb
Ball Material
Steel
Flange Type
Non-Flanged
Housing Material
Alloy Steel
Maximum Temperature
250 Degrees F
Outer Ring Type
Straight
System of Measurement
Inch
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bearing Industry Number
DC208TTR17
Ring Material
Alloy Steel
ISO Rating
Class 0
Dynamic Radial Load Capacity
6,542 lbf
Ring Material Grade
52107
Bore Shape
Square
Static Radial Load Capacity
4,002 lbf
ABEC Rating
1
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Seal Type
Contact
Cage Type
Pressed
Maximum Speed
560 RPM
Closure
Double Sealed

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.18 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.375 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DC208TTR17, Bore Size Tolerance +/-0.007 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.