Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Sq. Bore

  • Mfr # DC210TTR4

  • Zoro # G1552591


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Bore Dia.
1.125 in
Cage Material
Steel
Outside Dia.
3.5433 in
Width
1.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC210TTR4
Zoro #
G1552591
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
3.5433 in
Width
1.189 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size Tolerance
+/-0.005 in
For Shaft Size
1 1/8 in
Outside Diameter
3.543 in
Overall Width
1.189 in
Bore Size
1.18 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Bore Tolerance
+0/-0.0006 in
Dynamic Load Capacity
7,900 lb
Max. RPM
470 RPM
Static Load Capacity
5,200 lb
Bearing Material
Steel
ABEC Tolerance
1
Temp. Range
-13 Degrees to 250 Degrees F
Lubrication
Shell Alvania #3
Seal Material
Nitrile Rubber
Ball Material
Steel
Seal Type
Contact
Outer Ring Type
Straight
Maximum Temperature
250 Degrees F
Bore Shape
Square
Housing Material
Alloy Steel
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Dynamic Radial Load Capacity
7,869 lbf
Flange Type
Non-Flanged
Closure
Double Sealed
System of Measurement
Inch
ABEC Rating
1
Ring Material Grade
52112
Number of Rows
One
Cage Type
Pressed
Ring Material
Alloy Steel
Bearing Industry Number
DC210TTR4
Maximum Speed
470 RPM
Static Radial Load Capacity
5,216 lbf

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.18 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.543 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DC210TTR4, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,869 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.